Shop CONDOR

Emergency Shower And Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470Y17

  • Mfr # 470Y17
  • Zoro # G5877921

product price: 
$
7.19
/ea

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Y17
Zoro #
G5877921
UPC #
00194484163396
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header
No Header
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend
Emergency Shower And Eye Wash
Mirror Print
No
Material Properties
Flexible
Sign Legend Background Color
Green; White
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.