Emergency Shower And Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470Y20

  • Mfr # 470Y20

  • Zoro # G5066107


product price:  $22.89
/ea

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y20
Zoro #
G5066107
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram Description
Medical Cross
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend
Emergency Shower And Eye Wash
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
Green
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Legend Pictogram ID
PFSD-38
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.