Emergency Shower And Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y18

  • Mfr # 470Y18

  • Zoro # G5237141


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y18
Zoro #
G5237141
UPC #
00194484012199
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Mounting Location
Wall
Legend Pictogram ID
PFSD-13
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
Green; White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Emergency Shower, Eye Wash
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535,ANSI Z358.1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend
Emergency Shower And Eye Wash
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.