Emergency Shower And Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y25

  • Mfr # 470Y25

  • Zoro # G5211390


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y25
Zoro #
G5211390
UPC #
00194484012236
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Green, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535,ANSI Z358.1
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Other Format
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Emergency Shower And Eye Wash
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Green
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.