Shop CONDOR

Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, 10 x 14, Vinyl, 470Y37

  • Mfr # 470Y37
  • Zoro # G5275230

product price: 
$
4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Y37
Zoro #
G5275230
UPC #
00194484012304
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Sign Background Color
White
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Legend Pictogram Description
Emergency Shower, Eye Wash
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Legend Pictogram ID
PFSD-72
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green; White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.