EMERGENCY SHUT OFF, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 469H93

  • Mfr # 469H93

  • Zoro # G5600773


product price: $21.19
/ea

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H93
Zoro #
G5600773
UPC #
00194484081027
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Black
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Off Button
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
Emergency Shut Off
Legend Pictogram ID
PPIC-199
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.