Zoro Homepage

EMERGENCY SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469J56

  • Mfr # 469J56

  • Zoro # G5604562


product price: $9.79
/ea

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J56
Zoro #
G5604562
UPC #
00194484081614
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Header Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Printed Language
English
Header Background Color
Black
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Emergency Shut Off
Corrosion Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
No Header
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.