EMERGENCY SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469J58

  • Mfr # 469J58

  • Zoro # G5571662


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J58
Zoro #
G5571662
UPC #
00194484081638
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Header Legend Color
Black
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
Emergency Shut Off
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.