EMERGENCY SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469J85

  • Mfr # 469J85

  • Zoro # G5634382


product price: $23.99
/ea

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J85
Zoro #
G5634382
UPC #
00194484081904
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Red
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Emergency Shut Off
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header
Emergency
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.