Zoro Homepage

EMERGENCY SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469J57

  • Mfr # 469J57

  • Zoro # G5624567


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J57
Zoro #
G5624567
UPC #
00194484081621
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Background Color
White
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(g)(3)(iii),OSHA 29 CFR 1926.152(g)(6)
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Emergency Shut Off
Chemical Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.