Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY SHUT OFF, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 469H97

  • Mfr # 469H97

  • Zoro # G5634927


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H97
Zoro #
G5634927
UPC #
00194484081065
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Off Button
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Legend Pictogram ID
PPIC-199
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend
Emergency Shut Off
Sign Mounting Location
Wall
Sign Header
No Header
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.