EMERGENCY SHUT OFF, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 469J97

  • Mfr # 469J97

  • Zoro # G5627358


product price: $2.69
/ea

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J97
Zoro #
G5627358
UPC #
00194484082024
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Header Background Color
Red
Legend Color
Black
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-199
Chemical Resistant
No
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Emergency
Metal Detectable
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Off Button
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Shut Off
Corrosion Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.