Zoro Homepage

EMERGENCY SHUT OFF, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469H95

  • Mfr # 469H95

  • Zoro # G5593100


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H95
Zoro #
G5593100
UPC #
00194484081041
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Header Legend Color
Black
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend
Emergency Shut Off
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.