Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY SHUT OFF, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 469H98

  • Mfr # 469H98

  • Zoro # G5641848


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H98
Zoro #
G5641848
UPC #
00194484081072
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
No Header
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
Emergency Shut Off
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Sign Format
Other Format
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.