EMERGENCY SHUT OFF, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 469J89

  • Mfr # 469J89

  • Zoro # G5600259


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J89
Zoro #
G5600259
UPC #
00194484081942
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Red, White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Legend Color
White
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Header Background Color
Red
Legend Color
Black
Sign Legend Text Color
Black, White
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Emergency
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Emergency Shut Off
Sign Format
Other Format
Material Properties
Flexible
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.