Zoro Homepage

EMERGENCY SHUTOFF, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 469H66

  • Mfr # 469H66

  • Zoro # G5603661


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
EMERGENCY SHUTOFF
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H66
Zoro #
G5603661
UPC #
00194484080822
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUTOFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
Emergency Shutoff
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Number of Printed Sides
1
Sign Format
Other Format
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.