Emergency Spill Response Equipment, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470N17

  • Mfr # 470N17

  • Zoro # G5796091


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N17
Zoro #
G5796091
UPC #
00194484163099
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Spill Response Equipment
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Printed Language
English
Header
No Header
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
State Specific Sign
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Emergency Spill Response Equipment
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Spill Response Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.