Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY STOP PULL CABLE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469H73

  • Mfr # 469H73

  • Zoro # G5569711


product price: $9.49
/ea

Key Features

Legend
EMERGENCY STOP PULL CABLE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H73
Zoro #
G5569711
UPC #
00194484080891
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY STOP PULL CABLE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Printed Language
English
Sign Background Color
Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Emergency Stop Pull Cable
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Chemical Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Pull Cable, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.