Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Sign, 14" W, 5" H, Aluminum, Green, White

  • Mfr # 469G48

  • Zoro # G5649548


product price: $11.49
/ea
Sold in multiples of 2 for $22.98

Key Features

Header
No Header
Legend
Stop/Emergency Stop
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G48
Zoro #
G5649548
UPC #
00194484079727
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Stop Sign
Header
No Header
Legend
Stop/Emergency Stop
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
Stop/Emergency Stop
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
No Header
Chemical Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop/Emergency Stop, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.