Zoro Homepage

Emergency Stop Sign, 14" W, 5" H, Vinyl, Green, White

  • Mfr # 469G49

  • Zoro # G5577159


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Stop/Emergency Stop
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G49
Zoro #
G5577159
UPC #
00194484079734
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.010 in
Depth
1/100 in

Details

Item
Emergency Stop Sign
Header
No Header
Legend
Stop/Emergency Stop
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mirror Print
No
Sign Header
No Header
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Sign Legend
Stop/Emergency Stop
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop/Emergency Stop, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.