Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY TELEPHONE, 14 in W x 5 in H, Vertical Rectangle, Polyethylene, 469G55

  • Mfr # 469G55

  • Zoro # G5638731


product price: $16.99
/ea

Key Features

Legend
EMERGENCY TELEPHONE
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G55
Zoro #
G5638731
UPC #
00194484079796
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Header Background Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 149 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Legend Color
Black
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Green
Corrosion Resistant
No
Sign Legend
Emergency Telephone
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
Mirror Print
No
Metal Detectable
No
Sign Header
No Header
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Chemical Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Write on Surface
No
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Telephone, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.