Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY TELEPHONE, 14 in W x 5 in H, Vertical Rectangle, Polyethylene, 469G56

  • Mfr # 469G56

  • Zoro # G5561147


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
EMERGENCY TELEPHONE
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G56
Zoro #
G5561147
UPC #
00194484079802
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
Green
Number of Printed Sides
1
Sign Legend
Emergency Telephone
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Telephone, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.