EMERGENCY TELEPHONE GRAPHIC, 8 in W x 8 in H, Square, Aluminum, 469F08

  • Mfr # 469F08

  • Zoro # G5583702


product price:  $29.89
/ea

Key Features

Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F08
Zoro #
G5583702
UPC #
00194484078447
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
43/1000 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Header Background Color
Black
Header
No Header
Header Legend Color
Black
Printed Language
English
Sign Background Color
Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
(Telephone Symbol)
Average Outdoor Durability
5 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol
Number of Printed Sides
1
Legend Pictogram Description
(Telephone Symbol)
Includes Mounting Hardware
No
Glow In The Dark
Yes
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Metal Detectable
No
Sign Format
Other Format
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Telephone Symbol), Sign Legend Background Color Red, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.