Zoro Homepage

EMERGENCY USE ONLY, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469G27

  • Mfr # 469G27

  • Zoro # G5580351


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
EMERGENCY USE ONLY
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G27
Zoro #
G5580351
UPC #
00194484079628
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY USE ONLY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Background Color
Black
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Emergency Use Only
ANSI Standards
ANSI Z535
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.