Emergency/Emergencia, First Aid Station, 10 in W x 7 in H, Polyethylene, 471V05

  • Mfr # 471V05

  • Zoro # G5187609


product price:  $9.79
/ea

Key Features

Legend
First Aid Station/Unidad De Primeros Auxilios
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471V05
Zoro #
G5187609
UPC #
00194484016197
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station/Unidad De Primeros Auxilios
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency/Emergencia
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Legend Pictogram Description
Medical Cross
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
First Aid Station/Unidad De Primeros Auxilios
Sign Legend Background Color
Green, White
Legend Pictogram ID
PFSD-31
Sign Header
Emergency/Emergencia
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid Station/Unidad De Primeros Auxilios, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.