Emergency/Emergencia, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471C54

  • Mfr # 471C54

  • Zoro # G5058361


product price:  $16.99
/ea

Key Features

Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C54
Zoro #
G5058361
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Printed Language
English, Spanish
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Emergency/Emergencia
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, White
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Header
Emergency/Emergencia
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.