Emergency/Emergencia, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471C57

  • Mfr # 471C57

  • Zoro # G5058431


product price:  $9.79
/ea

Key Features

Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C57
Zoro #
G5058431
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency/Emergencia
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
Sign Background Color
Green, White
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
Sign Header
Emergency/Emergencia
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.