Emergency/Emergencia, Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471C60

  • Mfr # 471C60

  • Zoro # G5058440


product price:  $8.89
/ea

Key Features

Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C60
Zoro #
G5058440
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Sign Background Color
Green, White
OSHA Compliant
Yes
Header
Emergency/Emergencia
Legend Color
Black, White
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Emergency/Emergencia
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Sign Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.