Employee and Visitor Vaccine Proof Safety Sign, 14 in Height, 10 in Width, Plastic
Mfr # 60XZ70
Zoro # G800410853
product price:Â $10.79
/ea
Sold in multiples of 2 for $21.58
Key Features
Header
Notice/Aviso
Legend
To Enter Employees & Visitors Required To Show Proof Of Covid-19 Vaccination Para Entrar Empleados Y Visitantes Deben Mostrar Prueba De Vacunacion Covid-19
Width
10 in
Height
14 in
Printed Language
English, Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60XZ70
Zoro #
G800410853
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Employee and Visitor Vaccine Proof Safety Sign
Header
Notice/Aviso
Legend
To Enter Employees & Visitors Required To Show Proof Of Covid-19 Vaccination Para Entrar Empleados Y Visitantes Deben Mostrar Prueba De Vacunacion Covid-19
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Employee and Visitor Vaccine Proof Safety Sign, Height 14 in, Width 10 in, Sign Material Plastic, Header Notice/Aviso, Legend To Enter Employees & Visitors Required To Show Proof Of Covid-19 Vaccination Para Entrar Empleados Y Visitantes Deben Mostrar Prueba De Vacunacion Covid-19, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.