Employee, Faculty & Staff Parking Sign, 10 in H, 14 in W, Polyethylene, English, 477N06

  • Mfr # 477N06

  • Zoro # G5777060


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Parking
Legend
Employees Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N06
Zoro #
G5777060
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
Employee, Faculty & Staff Parking Sign
Header
Parking
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
1 to 3 yr.
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Legend
Parking Employees Only
Includes Cross-Braces
No
Holes on 1 in. Centers
No
Material Properties
Roll Up

Description

Employee, Faculty & Staff Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.