Employee, Faculty & Staff Parking Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, 477N03

  • Mfr # 477N03

  • Zoro # G5900050


product price:  $43.39
/ea

Key Features

Header
Parking
Legend
Employees Only
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N03
Zoro #
G5900050
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Employee, Faculty & Staff Parking Sign
Header
Parking
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 yr.
Sign Properties
Rigid
Sign Legend
Parking Employees Only
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
No
Protective Coating
Clear Liquid Laminate
MUTCD Compliant Sign
No
Includes Cross-Braces
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Employee, Faculty & Staff Parking Sign, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.