Employees Must Sanitize Hands Before Returning To Work, 14 in W x 10 in H, Vinyl, 60GK59
Mfr # 60GK59
Zoro # G1631615
product price:Â $3.59
/eaKey Features
Legend
Employees Must Sanitize Hands Before Returning To Work
Height
10 in
Width
14 in
Header
No Header
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK59
Zoro #
G1631615
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Safety Sign
Legend
Employees Must Sanitize Hands Before Returning To Work
Sign Material
Vinyl
Header
No Header
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header No Header, Legend Employees Must Sanitize Hands Before Returning To Work, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.