EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM, 14 in W x 10 in H, 485N34

  • Mfr # 485N34

  • Zoro # G6270140


product price:  $22.89
/ea

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N34
Zoro #
G6270140
UPC #
00194484278793
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Legend Pictogram Description
Wash Hands
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
Employees Must Wash Hands Before Leaving Restroom
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PHSK-48
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Leaving Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products