Shop CONDOR

EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM, 14 in W x 10 in H, Vinyl, 485N39

  • Mfr # 485N39
  • Zoro # G6277369

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N39
Zoro #
G6277369
UPC #
00194484278847
Country of Origin
United States
Item
Safety Sign
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Legend
Employees Must Wash Hands Before Leaving Restroom
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Legend Pictogram ID
PHSK-48
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Wash Hands
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Leaving Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.