Employees Must Wash Hands Before Returning To Work, 10 in W x 14 in H, Rectangle, Aluminum, 469C46

  • Mfr # 469C46

  • Zoro # G5234798


product price:  $21.19
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C46
Zoro #
G5234798
UPC #
00194484042271
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Blue, White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Employees Must Wash Hands Before Returning To Work
Legend Pictogram ID
PHSK-30
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Wash Hands
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.