Employees Must Wash Hands Before Returning To Work, 10 in W x 14 in H, Rectangle, Vinyl, 469C50

  • Mfr # 469C50

  • Zoro # G5281917


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C50
Zoro #
G5281917
UPC #
00194484042288
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Blue, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Sign Legend
Employees Must Wash Hands Before Returning To Work
Sign Format
Other Format
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.