Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Employees Must Wash Hands Before Returning To Work, 10 in W x 14 in H, Vertical Rectangle, 469C48

  • Mfr # 469C48

  • Zoro # G5800903


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C48
Zoro #
G5800903
UPC #
00194484161200
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Background Color
Blue, White
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Wash Hands
Sign Mounting Location
Wall
Sign Legend Background Color
Blue
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PHSK-30
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend
Employees Must Wash Hands Before Returning To Work
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.