Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Employees Must Wash Hands Before Returning To Work, 7 in W x 10 in H, Horizontal Rectangle, 469C45

  • Mfr # 469C45

  • Zoro # G5239573


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C45
Zoro #
G5239573
UPC #
00194484042264
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Legend Pictogram Description
Wash Hands
ANSI Standards
ANSI Z535
Sign Legend
Employees Must Wash Hands Before Returning To Work
Mounting Pattern
4 Corner
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Blue
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PHSK-30
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.