Employees Must Wash Hands Before Returning To Work, 7 in W x 10 in H, Rectangle, Aluminum, 469C51

  • Mfr # 469C51

  • Zoro # G5850883


product price:  $13.15
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C51
Zoro #
G5850883
UPC #
00194484161224
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Printed Language
English, Spanish
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Wash Hands
Legend Pictogram ID
PHSK-30
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue
Average Outdoor Durability
5 yr
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Header
No Header
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.