Employees Must Wash Hands Before Returning To Work, 7 in W x 10 in H, Rectangle, Vinyl, 469C49

  • Mfr # 469C49

  • Zoro # G5825029


product price: $3.89
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C49
Zoro #
G5825029
UPC #
00194484161217
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Blue, White
ANSI Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Sign Legend Background Color
Blue
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Legend Pictogram Description
Wash Hands
Graffiti Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Employees Must Wash Hands Before Returning To Work
Adhesive Type
Acrylic
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Legend Pictogram ID
PHSK-30
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.