Employees Must Wash Hands Before Returning To Work, 7 in W x 10 in H, Rectangle, Vinyl, 469C55

  • Mfr # 469C55

  • Zoro # G5268039


product price: $4.19
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C55
Zoro #
G5268039
UPC #
00194484042318
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Blue, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Background Color
Blue
Legend Pictogram Description
Wash Hands
Mirror Print
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram ID
PHSK-30
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.