EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK, 9 in W x 6 in H, Rectangle, Acrylic, 486H22

  • Mfr # 486H22

  • Zoro # G6273598


product price: $32.49
/ea

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Acrylic
Height
6 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H22
Zoro #
G6273598
UPC #
00194484289171
Country of Origin
United States

Dimensions

Height
6 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees F to 160 Degrees F
ANSI Compliant
Yes
Printed Language
English
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
Yes
Legend Pictogram ID
PHSK-78
Sign Legend Background Color
Gray
Sign Legend
Employees Must Wash Hands Before Returning To Work
Number of Printed Sides
1
Legend Pictogram Description
Wash Hands
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
160 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color Gray, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.