Employee/Visitor Vaccine Proof Sign, 60YF99
Mfr # 60YF99
Zoro # G000460955
product price: $10.69
/eaSold in multiples of 2 for $21.38
Key Features
Header
Notice
Legend
To Enter Proof Of COVID-19 Vaccination Required
Width
14 in
Height
10 in
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YF99
Zoro #
G000460955
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Employee/Visitor Vaccine Proof Sign
Header
Notice
Legend
To Enter Proof Of COVID-19 Vaccination Required
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Employee/Visitor Vaccine Proof Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Header Notice, Legend To Enter Proof Of COVID-19 Vaccination Required, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.