This item is Discontinued.

Condor Employee/Visitor Vaccine Proof Sign, 7 in W x 10 in H, English, Vinyl, White 60YG16

This item is Discontinued.

Condor

Employee/Visitor Vaccine Proof Sign, 7 in W x 10 in H, English, Vinyl, White (Discontinued)

Mfr # 60YG16
Zoro # G300460938
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YG16
Zoro #
G300460938
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Employee/Visitor Vaccine Proof Sign
Header
Stop The Spread
Legend
To Enter Proof Of COVID-19 Vaccination Required
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Employee/Visitor Vaccine Proof Sign, Height 10 in, Width 7 in, Sign Material Vinyl, Header Stop The Spread, Legend To Enter Proof Of COVID-19 Vaccination Required, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.