Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINEERING DEPT., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486X72

  • Mfr # 486X72

  • Zoro # G6311039


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
ENGINEERING DEPT.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X72
Zoro #
G6311039
UPC #
00194484296391
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ENGINEERING DEPT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Engineering Dept.
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Engineering Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.