Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINEERING DEPT., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486X74

  • Mfr # 486X74

  • Zoro # G6318133


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
ENGINEERING DEPT.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X74
Zoro #
G6318133
UPC #
00194484296414
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ENGINEERING DEPT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend
Engineering Dept.
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Engineering Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.