Zoro Homepage

ENGINEERING DEPT., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486X75

  • Mfr # 486X75

  • Zoro # G6298603


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
ENGINEERING DEPT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X75
Zoro #
G6298603
UPC #
00194484296421
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ENGINEERING DEPT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend
Engineering Dept.
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Engineering Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.