ENTRANCE, 36 in W x 24 in H, Horizontal Rectangle, Aluminum, 480K28

  • Mfr # 480K28

  • Zoro # G5830568


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Legend
ENTRANCE
Sign Material
Aluminum
Height
24 in
Width
36 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K28
Zoro #
G5830568
UPC #
00194484243203
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ENTRANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Legend
Entrance
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.