Shop CONDOR

Entrance Mat, Rubber, 3/8 in Thick, Black, 32 in W x 39 in L

  • Mfr # 6LUN0

  • Zoro # G3599626


product price:  $55.49
/ea

Key Features

Overall Width
32 in
Overall Length
39 in
Color
Black
Backing Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6LUN0
Zoro #
G3599626
UPC #
662641802704
Country of Origin
India

Dimensions

Overall Width
32 in
Overall Length
39 in
Size
32 in x 39 in
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Rubber
Surface Material
Rubber
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Mat Weaving
Solid
Standards
ASTM C1028-96, ASTM D1171, ASTM D575, ASTM D3884
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Municipal Buildings, Office Buildings, Plant Entrances, Schools
Printed Image or Message
None
For Surface Type
Dry Surfaces, Wet Surfaces
ADA Compliant
No
Series
T28 Finger Scrape(R)
Surface Application
Scraping
Stripe Pattern
Solid/No Stripes
Reversible
No
Mat Type
Entrance Mat
NFSI High Traction Certified
No
Launderable
Yes
Resistance Properties
Abrasion Resistant
Welding Safe
No
Number of Beveled Edges
4
Autoclavable
No
For Environment
Dry
Surface Design
Finger
Underside Backing
Vertical Grip Lines
Backing Material and Surface Material
Rubber

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Municipal Buildings, Office Buildings, Plant Entrances, Schools, Backing Material Rubber, Color Black, Edge Style Beveled, For Environment Dry, For Surface Type Dry Surfaces, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 39 in, Overall Width 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.