Shop CONDOR

Entrance Mat, Nylon, 3/8 in Thick, Blue, 3 ft W x 4 ft L

  • Mfr # 9T055

  • Zoro # G7890583


product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
4 ft
Color
Blue
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9T055
Zoro #
G7890583
UPC #
662641897151
Country of Origin
United States
Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Brake Fluid Resistant
No
Antimicrobial
No
Scrape/Dry
Dry
Mat Weaving
Cut Pile
Mat Electrical Resistance
Anti-Static
Mat Shape
Rectangle
Oil Resistant
No
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Printed Image or Message
None
Surface Design
Cut Pile
Crush Resistant
Yes
Stripe Pattern
Solid/No Stripes
Mat Type
Entrance Mat
For Surface Type
Carpet, Floors, Rugs
Face Material Weight
24 oz/sq yd
Surface Application
Drying
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 4 ft, Overall Width 3 ft

Ratings & reviews